Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 311BG
- Zoro # G323435470
product price:Â
$
576.99
/ea
Key Features
Seat Material
Polyethylene
Seat Height
19 in
Standards
GreenGuard Gold Certified, ISO 22196
Leg Color
Blue/Gray
Seat Depth
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311BG
- Zoro #
- G323435470
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyethylene
- Item
- Accent Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Color
- Blue/Gray
- Includes Arms
- No Arms
- Includes Mounting Hardware
- No Mounting Hardware
- Weight Capacity
- 1,000 lb
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Modular Component Type
- Standalone
- Accepts Ballast
- Ballast Accepted
- Assembly
- Assembled
- Seat Color
- Blue/Gray
- Model Name
- Summit Veldura Accent Chair
- Leg Material
- Polyethylene
- Flammability Standards
- UL 94 HB
Dimensions
- Seat Height
- 19 in
- Seat Depth
- 29 in
- Overall Height
- 29 in
- Overall Depth
- 29 in
- Overall Width
- 27 in
- Seat Width
- 27 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Description
Accent Chair, Leg Color Blue/Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.