Low Table
- Mfr # 342GNS
- Zoro # G823437721
product price:Â
$
1,235.99
/ea
Key Features
Overall Height
18 in
Tabletop Material
Laminate
Standards
ISO
Assembly
Partially Assembled
Overall Depth
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342GNS
- Zoro #
- G823437721
- UPC #
- -
- Country of Origin
- United States
- Tabletop Material
- Laminate
- Standards
- ISO
- Assembly
- Partially Assembled
- Product Type
- Table
- Features
- Tabletop Color
- Green
- Model Name
- Summit Side Table
- Structural Material
- Polyethylene
- Item
- Low Table
- Accepts Ballast
- Ballast Accepted
- Frame Color
- Green
Dimensions
- Overall Height
- 18 in
- Overall Depth
- 22 in
- Tabletop Thickness
- 1 1/4 in
- Overall Width
- 22 in
- Fits Chest Size
Description
Low Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.