Table
- Mfr # 670CV
- Zoro # G923437515
product price:Â
$
1,133.99
/ea
Key Features
Shape
Circle
Accepts Ballast
Ballast Accepted
Assembly
Partially Assembled
Structural Material
Polyethylene
Model Name
Endurance(TM) Cascade Base Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670CV
- Zoro #
- G923437515
- UPC #
- -
- Country of Origin
- United States
- Shape
- Circle
- Accepts Ballast
- Ballast Accepted
- Assembly
- Partially Assembled
- Item
- Table
- Structural Material
- Polyethylene
- Model Name
- Endurance(TM) Cascade Base Table
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Product Type
- Table
- Flammability Standards
- CAL 133, UL 94 HB
- Tabletop Color
- Canvas
- Standards
- ISO 22196
- Includes Game Top
- No Game Top
- Includes Mounting Hardware
- Mounting Hardware Included
- Tabletop Material
- Polyethylene
- Frame Color
- Canvas
Dimensions
- Overall Diameter
- 42 in
- Overall Depth
- 42 in
- Overall Height
- 28 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.