Low Table
- Mfr # 343BKS
- Zoro # G523432095
product price:Â
$
1,314.99
/ea
Key Features
Accepts Ballast
Ballast Accepted
Overall Depth
22 in
Tabletop Material
Laminate
Features
Model Name
Summit Side Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 343BKS
- Zoro #
- G523432095
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 22 in
- Overall Height
- 18 in
- Overall Width
- 22 in
- Tabletop Thickness
- 1 1/4 in
- Fits Chest Size
Details
- Accepts Ballast
- Ballast Accepted
- Tabletop Material
- Laminate
- Features
- Model Name
- Summit Side Table
- Frame Color
- Black
- Standards
- ISO
- Assembly
- Partially Assembled
- Item
- Low Table
- Product Type
- Table
- Structural Material
- Polyethylene
- Tabletop Color
- Black
Description
Low Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.