Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Table
- Mfr # 343CLS
- Zoro # G723430792
product price:Â
$
1,314.99
/ea
Key Features
Standards
ISO
Tabletop Color
Claylight
Product Type
Table
Tabletop Thickness
1 1/4 in
Model Name
Summit Side Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343CLS
- Zoro #
- G723430792
- UPC #
- -
- Country of Origin
- United States
- Standards
- ISO
- Tabletop Color
- Claylight
- Product Type
- Table
- Model Name
- Summit Side Table
- Assembly
- Partially Assembled
- Item
- Low Table
- Tabletop Material
- Laminate
- Features
- Structural Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Frame Color
- Claylight
Dimensions
- Tabletop Thickness
- 1 1/4 in
- Overall Width
- 22 in
- Overall Depth
- 22 in
- Overall Height
- 18 in
- Fits Chest Size
Description
Low Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.