Round KFI Urban Loft 36" Round Top Breakroom Table, Espresso Finish, Black X Base, Bistro Height
- Mfr # T36RD-B2025BK-38-LFT-ES
- Zoro # G8489798
product price:Â
$
626.99
/ea
Key Features
Shape
Round
Width
36
Length
36
Height
41
Diameter
36"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T36RD-B2025BK-38-LFT-ES
- Zoro #
- G8489798
- UPC #
- 819832028911
- Country of Origin
- United States
Dimensions
- Width
- 36
- Length
- 36
- Height
- 41
- Diameter
- 36"
Details
- Item
- KFI Urban Loft 36" Round Top Breakroom Table, Espresso Finish, Black X Base, Bistro Height
- Shape
- Round
- Tabletop Material
- HPL
- Tabletop Color
- Espresso
- Frame Material
- Steel
- Finish
- Espresso
- Type
- Bistro Table
- Series
- Urban Loft
- Material
- HPL (Table Top)
- Color
- Espresso (Table Top), Black (Base)
- Surface Material
- HPL
Description
Bistro Table,Espresso,Black Base,36 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.