Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Table
- Mfr # 343SES
- Zoro # G523437816
product price:Â
$
1,314.99
/ea
Key Features
Tabletop Material
Laminate
Frame Color
Seagrass
Tabletop Color
Seagrass
Overall Depth
22 in
Tabletop Thickness
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 343SES
- Zoro #
- G523437816
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 22 in
- Tabletop Thickness
- 1 1/4 in
- Overall Width
- 22 in
- Overall Height
- 18 in
- Fits Chest Size
Details
- Tabletop Material
- Laminate
- Frame Color
- Seagrass
- Tabletop Color
- Seagrass
- Item
- Low Table
- Accepts Ballast
- Ballast Accepted
- Assembly
- Partially Assembled
- Model Name
- Summit Side Table
- Standards
- ISO
- Structural Material
- Polyethylene
- Product Type
- Table
- Features
Description
Low Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.