Mid Table
- Mfr # 353IGS
- Zoro # G023434728
product price:Â
$
1,336.99
/ea
Key Features
Standards
ISO
Tabletop Material
Laminate
Overall Depth
38 in
Frame Color
Indigo
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 353IGS
- Zoro #
- G023434728
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 38 in
- Overall Width
- 39 in
- Overall Height
- 25 in
- Tabletop Thickness
- 1 1/4 in
- Fits Chest Size
Details
- Standards
- ISO
- Tabletop Material
- Laminate
- Frame Color
- Indigo
- Accepts Ballast
- Ballast Accepted
- Features
- Model Name
- Summit Mid Range Table
- Item
- Mid Table
- Tabletop Color
- Indigo
- Assembly
- Partially Assembled
- Product Type
- Table
- Structural Material
- Polyethylene
Description
Mid Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.