Table
- Mfr # 668BYGTS
- Zoro # G723434370
product price:Â
$
1,426.99
/ea
Key Features
Shape
Circle
Overall Diameter
42 in
Assembly
Partially Assembled
Structural Material
Polyethylene
Product Type
Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668BYGTS
- Zoro #
- G723434370
- UPC #
- 819085015676
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 28 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Shape
- Circle
- Assembly
- Partially Assembled
- Structural Material
- Polyethylene
- Product Type
- Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Standards
- ISO 22196
- Ballast Capacity
- 200 lb
- Accepts Ballast
- Ballast Accepted
- Model Name
- Endurance(TM) Round Base Table
- Tabletop Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Support Style
- Cylinder
- Includes Game Top
- Game Top Included
- Item
- Table
- Tabletop Color
- Burgundy
- Frame Color
- Burgundy
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.