Mid Table
- Mfr # 353MSS
- Zoro # G223431091
product price:Â
$
1,336.99
/ea
Key Features
Accepts Ballast
Ballast Accepted
Product Type
Table
Assembly
Partially Assembled
Overall Depth
38 in
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 353MSS
- Zoro #
- G223431091
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 38 in
- Tabletop Thickness
- 1 1/4 in
- Overall Width
- 39 in
- Overall Height
- 25 in
- Fits Chest Size
Details
- Accepts Ballast
- Ballast Accepted
- Product Type
- Table
- Assembly
- Partially Assembled
- Item
- Mid Table
- Tabletop Material
- Laminate
- Features
- Standards
- ISO
- Structural Material
- Polyethylene
- Model Name
- Summit Mid Range Table
- Tabletop Color
- Moss
- Frame Color
- Moss
Description
Mid Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.