Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 363SDS
- Zoro # G123434734
product price:Â
$
1,409.99
/ea
Key Features
Overall Height
29 1/4 in
Product Type
Table
Tabletop Thickness
1 1/4 in
Tabletop Material
Laminate
Assembly
Partially Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 363SDS
- Zoro #
- G123434734
- UPC #
- -
- Country of Origin
- United States
- Item
- Table
- Product Type
- Table
- Tabletop Material
- Laminate
- Assembly
- Partially Assembled
- Features
- Standards
- ISO
- Structural Material
- Polyethylene
- Frame Color
- Sand
- Accepts Ballast
- Ballast Accepted
- Includes Game Top
- No Game Top
- Model Name
- Summit Table
- Tabletop Color
- Sand
Dimensions
- Overall Height
- 29 1/4 in
- Tabletop Thickness
- 1 1/4 in
- Overall Depth
- 43 in
- Overall Width
- 44 in
- Fits Chest Size
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.