Zoro Homepage

Nightstand, 21 in W 18 in L 21 1/2 in H

  • Mfr # 7609IG

  • Zoro # G402014916


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Overall Height
21 1/2 in
Overall Width
21 in
Overall Depth
18 in
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7609IG
Zoro #
G402014916
UPC #
819085019247
Country of Origin
United States

Dimensions

Overall Height
21 1/2 in
Overall Width
21 in
Overall Depth
18 in
Length
18 in
Height
21 1/2 in
Width
21 in
Shelf Width
21 in
Shelf Depth
18 in

Details

Item
Nightstand
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Color
Indigo
Weight Capacity
300 lb
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Standards
ISO 22196
Assembly
Bolt to The Wall/Bolt to The Floor
Features
10-Year Factory Warranty, Molded-In Shelving
Ligature Resistant
Ligature Resistant
Material
Polyethylene
Surface Material
Polyethylene
Leg Color
Blue
Style
Shop Chair
Number of Shelves
3
Distance Between Shelves
6 in
Model Name
Nightstand with Laminate Top
Product Type
Nightstand
Includes Mounting Hardware
No Mounting Hardware
Flammability Standards
CAL 133, UL 94 HB
Shelf Weight Capacity
1,500 lb

Description

Night Stand, Plastic, Laminate Top, Indigo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.