Guest/ Side Chair, 25 in W 28 in L 36 in H
- Mfr # 695626-AM
- Zoro # G711865681
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Overall Height
36 in
Overall Width
25 in
Overall Depth
28 in
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 695626-AM
- Zoro #
- G711865681
- UPC #
- 707022437530
- Country of Origin
- China
Dimensions
- Overall Height
- 36 in
- Overall Width
- 25 in
- Overall Depth
- 28 in
Details
- Item
- Guest/ Side Chair
- Assembled/Unassembled
- Unassembled
Description
Thick and plush, this bonded leather guest chair From Interion By Global Industrial is perfect adjacent to a desk or in reception waiting area. Featuring smooth black stitched bonded leather and a thick 3in seat. At 31 lbs. in weight, this heavy duty powder coated metal frame offers stability and support for up to 300 lbs. in weight. Upholstered in an antimicrobial agent which protects the upholstery from bacteria, mold, and mildew that causes odors and product degradation.Limited Lifetime Warranty. Overall Dimensions: 25inL x 28inW x 36inH. BIFMA and Greenguard certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.