Shop All Waiting Room & Guest Chairs
Cortech
Radial Rocker Arm Chair, Indigo
Mfr # 146484IG
Zoro # G902015284
product price: $587.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$587.99
Free 30-Day Returns
Key Features
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Color Blue
- Surface Material Polyethylene
- Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
- Features One Piece, Lower Center of Gravity Improves Stability and Creates a Smoother Sway, Resistant to Stains. Easy to Clean and Maintain, Seat Height of 17" is An Ergonomic Standard
Product Information
- Brand Cortech
- MFR # 146484IG
- Zoro # G902015284
- UPC # 819085018189
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Width | 30 in |
Length | 45 in |
Height | 40 in |
Details
Description
The Radial Rocker Arm Chair Indigo, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 30 in, Length 45 in, Diameter Not Applicable, Color Blue, Leg Color Blue, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 40 in, Weight Capacity 500 lb, Standards Flame Retardant, ISO, Passes Flammability UL 94 HB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Adjustable Professional Equipment Cart, PKEQ48 (PKEQ48)
- TRADEMARK FINE ART David Lloyd Glover 'David Foster - Symphony Sessions' Canvas Art, 22x32 (DLG01054-C2232GG)
- TUUCI 6.5 ft Square Durateak Rib Set (K100004-6.5S)
- EATON BUSSMANN 60A Type NON Cart Fuse (NON-60)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BK)
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BKS)
- FLASH FURNITURE Office Chair, 33"L52"H, Padded, ContemporarySeries (GO-2223-BN-GG)
- BOSS BlackGuest Chair, 22"W22"L32-1/2"H, Fixed, VinylSeat (B9591AM-BK)
- BAXTON STUDIO Bianca Walnut Wood Light Grey Tufted Lounge Chair (140-7548)
- FLASH FURNITURE Advantage Medium With White Grain X-Back Chair, PK2 (X-BACK-MEDWHT-2)
- FLASH FURNITURE TanBanquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-COPPER-TN-VY-GG)
- Cortech Seating