Shop CORTECH
See all product information
Create Account
Rail
- Mfr # 7703CL
- Zoro # G523432149
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Product Type
Safety Rail
Color
Claylight
Material
Polyethylene
Ligature Resistant
Ligature Resistant
Overall Width
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7703CL
- Zoro #
- G523432149
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Safety Rail
- Item
- Rail
- Color
- Claylight
- Material
- Polyethylene
- Ligature Resistant
- Ligature Resistant
- Includes Mounting Hardware
- Mounting Hardware Included
- Flammability Standards
- UL 94 HB
- Features
- Attaches to Safety Rail and Ladder with Tamper-Resistant Hardware Provided, Bolts to the Wall Via Concealed Pilot Holes, Space-Saving for Double Bunk use
- Standards
- ISO, UL GreenGuard Gold Certified
- Model Name
- Wall Bunk Safety Rails
- Shell Material
- Polyethylene
- Wire Color
- Claylight
- Traction Material
- Polyethylene
Dimensions
- Overall Width
- 42 in
- Overall Height
- 12 in
- Overall Depth
- 4 in
- Fits Chest Size
- Attaches to Safety Rail and Ladder with Tamper-Resistant Hardware Provided, Bolts to the Wall Via Concealed Pilot Holes, Space-Saving for Double Bunk use
Description
Rail
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.