Shop CORTECH
See all product information
Create Account
Rail
- Mfr # 7702OC
- Zoro # G123437018
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Overall Height
12 in
Overall Width
61 1/2 in
Includes Mounting Hardware
Mounting Hardware Included
Model Name
Wall Bunk Safety Rails
Features
Attaches to Safety Rail and Ladder with Tamper-Resistant Hardware Provided, Bolts to the Wall Via Concealed Pilot Holes, Space-Saving for Double Bunk use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7702OC
- Zoro #
- G123437018
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 12 in
- Overall Width
- 61 1/2 in
- Overall Depth
- 4 in
- Fits Chest Size
- Attaches to Safety Rail and Ladder with Tamper-Resistant Hardware Provided, Bolts to the Wall Via Concealed Pilot Holes, Space-Saving for Double Bunk use
Details
- Includes Mounting Hardware
- Mounting Hardware Included
- Model Name
- Wall Bunk Safety Rails
- Features
- Attaches to Safety Rail and Ladder with Tamper-Resistant Hardware Provided, Bolts to the Wall Via Concealed Pilot Holes, Space-Saving for Double Bunk use
- Color
- Overcast
- Standards
- ISO, UL GreenGuard Gold Certified
- Product Type
- Safety Rail
- Material
- Polyethylene
- Ligature Resistant
- Ligature Resistant
- Flammability Standards
- UL 94 HB
- Item
- Rail
- Shell Material
- Polyethylene
- Wire Color
- Overcast
Description
Rail
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.