Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle End Table, 24 in W, 24 in L, 15 in H, Polyethylene, Sand

  • Mfr # 126484SD

  • Zoro # G502015066


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
24 in
Length
24 in
Height
15 in
Overall Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126484SD
Zoro #
G502015066
UPC #
819085013276
Country of Origin
United States

Dimensions

Width
24 in
Length
24 in
Height
15 in
Overall Height
15 in
Overall Width
24 in
Overall Depth
24 in

Details

Item
End Table
Shape
Rectangle
Tabletop Material
Polyethylene
Tabletop Color
Sand
Frame Color
Sand
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Leg Color
Sand
Color
Sand
Ligature Resistant
Ligature Resistant
Assembly
Assembled
Surface Material
Polyethylene
Weight Capacity
300 lb
Features
Ballast Door, Raised Edge, Sound Dampening
Standards
ISO 22196
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Flammability Standards
CAL 133, UL 94 HB
Support Style
Integral
Includes Mounting Hardware
No Mounting Hardware
Accepts Ballast
Ballast Not Accepted
ADA Compliant
Not ADA Compliant
Structural Material
Polyethylene
Includes Game Top
No Game Top
Model Name
All Purpose Cube End Table
Product Type
End Table

Description

Endurance End Table Slate Blue w/Sand Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.