Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle End Table, 27 in W, 19 in L, 16 1/2 in H, Polyethylene, Green

  • Mfr # 484GN

  • Zoro # G902014959


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
27 in
Length
19 in
Height
16 1/2 in
Overall Height
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484GN
Zoro #
G902014959
UPC #
819085015584
Country of Origin
United States

Dimensions

Width
27 in
Length
19 in
Height
16 1/2 in
Overall Height
16 1/2 in
Overall Width
27 in
Overall Depth
19 in

Details

Item
End Table
Shape
Rectangle
Tabletop Material
Polyethylene
Tabletop Color
Green
Frame Color
Green
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Leg Color
Green
Color
Green
Standards
ISO 22196
Assembly
Assembled
Weight Capacity
300 lb
Ligature Resistant
Ligature Resistant
Surface Material
Polyethylene
Features
10-Year Factory Warranty, Raised Edge, Sound Dampening
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Support Style
Integral
Flammability Standards
CAL 133, UL 94 HB
Model Name
All Purpose Wedge Side Table
Includes Mounting Hardware
No Mounting Hardware
Product Type
End Table
Accepts Ballast
Ballast Not Accepted
ADA Compliant
Not ADA Compliant
Structural Material
Polyethylene
Includes Game Top
No Game Top

Description

Endurance End Table Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.