Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
95" Light Gray Linen Sofa And Toss Pillows With Platinum Legs
Mfr # 491045
Zoro # G722911377
product price:Â $3,614.99
/eaKey Features
Color
Light Gray
Finish
Black
Sofa Design
Standard
Commercial Use
Yes
Capacity
650 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 491045
- Zoro #
- G722911377
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 44 in
- Depth
- 40 in
- Width
- 95 in
- Size
- W x L x D
Details
- Color
- Light Gray
- Finish
- Black
- Sofa Design
- Standard
- Commercial Use
- Yes
- Capacity
- 650 lb
- Upholstered
- Yes
- Recliner
- No
- Sleeper Sofa
- No
- Seating Capacity
- 3
- Style
- Traditional
- Upholstery Material
- Linen
- Type
- Sofa
- Assembly Required
- No Assembly Needed
- Item
- Sofas
Description
Transform your home's interior with this luxurious 95-inch light gray linen sofa and toss pillows with platinum legs. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Rolled arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 44-inch H x 95-inch W x 40-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.