Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Cortech Sabre Group Seating Chair, Gray Seat, Gray Back, 31" W 32" L 33" H 96484GS

Sabre Group Seating Chair, Gray Seat, Gray Back, 31" W 32" L 33" H (Discontinued)

  • Mfr # 96484GS
  • Zoro # G9832365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96484GS
Zoro #
G9832365
UPC #
819085010206
Country of Origin
United States

Dimensions

Overall Height
33"
Overall Width
31"
Overall Depth
32"
Height
31-1/2"
Width
31"
Seat Height
17"
Back Width
31"
Back Height
16"
Seat Depth
17"
Seat Width
31"

Details

Item
Group Seating Chair
Seat Color
Gray
Seat Material
High Impact "No Break" UV Stabilized Polyethylene
Back Color
Gray
Back Material
High Impact "No Break" UV Stabilized Polyethylene
Assembled/Unassembled
Assembled
Color
Gray
Series
Sabre
Weight Capacity
1500 lb.
Features
Sectional Lounge Chair System with Sand Port, Rotationally Molded, One-Piece, No Steel or Wood Components
Standards
Flame retardant (passes Cal 133)
Surface Material
Polyethylene
Assembly
Assembled
Leg Color
Stone Gray
Office Chair Style
Reception Chair
Material
Polyethylene
Style
Reception Chair
Leg Material
Polyethylene
Ballast Capacity
300 lb
Product Type
Reception Chair
Includes Arms
No Arms
Includes Mounting Hardware
No Mounting Hardware
Includes Restraint Bar
No Restraint Bar
Number of Seats
1
Modular Component Type
Standalone
Ganging
Gangable
Model Name
Sabre Chair
Accepts Ballast
Ballast Accepted
Flammability Standards
CAL 133

Description

Reception Chair, Width 30 1/2 in, Series Sabre, Color Gray, Leg Color Stone Gray, Surface Material Polyethylene, Height 31 1/2 in, Weight Capacity 1,000 lb, Assembly Assembled, Standards ISO 22196

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.