Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSAFGAR
Zoro #
G9414185
UPC #
-
Country of Origin
United States
Dimensions
Size
Universal
Fits Chest Size
Universal
Length
45 in
Details
Item
Safety Smock
Color
Taupe
Material
1000 Denier Ballistic Fabric
Gender
Unisex
Lining Material
Polyester
Standards
Cal 117 and 17 CFR Part 1632
Closure Type
Hook-and-Loop
Style
Vest
Closure
Hook-and-Loop
Description
Safety Smock, Material 1000 Denier Ballistic Fabric, Style Vest, Includes Lining Yes, Lining Material Polyester, Length 45 in, Size Universal, Standards Cal 117 and 17 CFR Part 1632
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.