Seat/Shelf, Burgundy Seat, 18 in W 18 in L 11 in H, Polyethylene Seat

  • Mfr # 8602BY

  • Zoro # G116554111


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Model Name
Endurance
Overall Width
18 in
Seat Width
18 in
Seat Color
Burgundy
Product Type
Seat/Shelf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8602BY
Zoro #
G116554111
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Seat Width
18 in
Overall Depth
18 in
Overall Height
11 in
Seat Depth
18 in

Details

Model Name
Endurance
Seat Color
Burgundy
Product Type
Seat/Shelf
Structural Material
Polyethylene
Ligature Resistant
Ligature Resistant
Includes Game Top
No Game Top
Number of Seats
1
Accepts Ballast
Ballast Not Accepted
Flammability Standards
UL 94 HB
Support Style
Bolt to Wall
Includes Arms
No Arms
Frame Color
Burgundy
Weight Capacity
2,000 lb
Assembly
Assembled
Item
Seat/Shelf
Features
Infused with CORx Antimicrobial Compound, Flame-Retardant, Lifetime Factory Warranty
Includes Mounting Hardware
No Mounting Hardware
Shape
Square
Tabletop Material
Polyethylene
Standards
Cal 133, Greenguard Gold Certified, ISO 22196, Flammability UL 94 HB
Seat Material
Polyethylene
ADA Compliant
Not ADA Compliant
Tabletop Color
Burgundy

Description

Seat/Shelf, Shape Square, Leg Color Not Applicable, Weight Capacity 2,000 lb, Assembly Assembled, Standards Cal 133, Greenguard Gold Certified, ISO 22196, Flammability UL 94 HB, Features Infused with CORx Antimicrobial Compound, Flame-Retardant, Lifetime Factory Warranty, Ligature Resistant Ligature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.