Seat/Shelf, Sand Seat, 18 in W 18 in L 11 in H, Polyethylene Seat

  • Mfr # 8602SD

  • Zoro # G016554082


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Accepts Ballast
Ballast Not Accepted
Overall Width
18 in
Seat Color
Sand
Seat Width
18 in
Seat Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8602SD
Zoro #
G016554082
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Seat Width
18 in
Seat Depth
18 in
Overall Depth
18 in
Overall Height
11 in

Details

Accepts Ballast
Ballast Not Accepted
Seat Color
Sand
Item
Seat/Shelf
Number of Seats
1
Assembly
Assembled
Model Name
Endurance
Frame Color
Sand
Seat Material
Polyethylene
Features
Infused with CORx Antimicrobial Compound, Flame-Retardant, Lifetime Factory Warranty
Includes Mounting Hardware
No Mounting Hardware
Support Style
Bolt to Wall
Tabletop Color
Sand
Ligature Resistant
Ligature Resistant
ADA Compliant
Not ADA Compliant
Standards
Cal 133, Greenguard Gold Certified, ISO 22196, Flammability UL 94 HB
Tabletop Material
Polyethylene
Includes Arms
No Arms
Shape
Square
Flammability Standards
UL 94 HB
Product Type
Seat/Shelf
Structural Material
Polyethylene
Includes Game Top
No Game Top
Weight Capacity
2,000 lb

Description

Seat/Shelf, Shape Square, Leg Color Not Applicable, Weight Capacity 2,000 lb, Assembly Assembled, Standards Cal 133, Greenguard Gold Certified, ISO 22196, Flammability UL 94 HB, Features Infused with CORx Antimicrobial Compound, Flame-Retardant, Lifetime Factory Warranty, Ligature Resistant Ligature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.