Seat/Shelf, Stone Gray Seat, 18 in W 18 in L 11 in H, Polyethylene Seat

  • Mfr # 8602SG

  • Zoro # G616554109


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Not ADA Compliant
Overall Width
18 in
Weight Capacity
2,000 lb
Model Name
Endurance
Support Style
Bolt to Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8602SG
Zoro #
G616554109
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Seat Depth
18 in
Overall Depth
18 in
Overall Height
11 in
Seat Width
18 in

Details

ADA Compliant
Not ADA Compliant
Weight Capacity
2,000 lb
Model Name
Endurance
Support Style
Bolt to Wall
Flammability Standards
UL 94 HB
Frame Color
Stone Gray
Shape
Square
Standards
Cal 133, Greenguard Gold Certified, ISO 22196, Flammability UL 94 HB
Seat Material
Polyethylene
Accepts Ballast
Ballast Not Accepted
Tabletop Color
Stone Gray
Tabletop Material
Polyethylene
Includes Arms
No Arms
Assembly
Assembled
Includes Mounting Hardware
No Mounting Hardware
Ligature Resistant
Ligature Resistant
Seat Color
Stone Gray
Product Type
Seat/Shelf
Number of Seats
1
Structural Material
Polyethylene
Item
Seat/Shelf
Features
Infused with CORx Antimicrobial Compound, Flame-Retardant, Lifetime Factory Warranty
Includes Game Top
No Game Top

Description

Seat/Shelf, Shape Square, Leg Color Not Applicable, Weight Capacity 2,000 lb, Assembly Assembled, Standards Cal 133, Greenguard Gold Certified, ISO 22196, Flammability UL 94 HB, Features Infused with CORx Antimicrobial Compound, Flame-Retardant, Lifetime Factory Warranty, Ligature Resistant Ligature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.