Sectional Chair, Burgundy Seat, 31 in W 32 in L 33 in H, Polyethylene Seat
Mfr # 96484BY
Zoro # G402014879
product price:Â $465.99
/eaKey Features
Seat Color
Burgundy
Seat Material
Polyethylene
Overall Height
33 in
Overall Width
31 in
Overall Depth
32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96484BY
Zoro #
G402014879
UPC #
819085014860
Country of Origin
United States
Dimensions
Overall Height
33 in
Overall Width
31 in
Overall Depth
32 in
Seat Width
31 in
Seat Depth
32 in
Length
32 in
Seat Height
17 in
Width
30 1/2 in
Height
33 in
Description
Sectional Chair, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 30 1/2 in, Length 32 in, Diameter Not Applicable, Color Burgundy, Leg Color Burgundy, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 33 in, Weight Capacity 1,000 lb, Assembly Assembled, Standards ISO 22196, Ligature Resistant Ligature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.