Zoro Homepage

Shelf/Step, 25 in W 14 in L 49 in H

  • Mfr # 7111MB

  • Zoro # G802015735


product price: $696.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
49 in
Overall Width
25 in
Overall Depth
14 in
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7111MB
Zoro #
G802015735
UPC #
819085017717
Country of Origin
United States

Dimensions

Overall Height
49 in
Overall Width
25 in
Overall Depth
14 in
Width
25 in
Length
14 in
Height
49 in
Shelf Width
25 in
Shelf Depth
14 in

Description

Endurance 4 Shelf, Midnight Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.