Guest/ Side Chair, 23-3/4 in W 25-1/2 in L 34 in H
- Mfr # 695731
- Zoro # G311863476
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Overall Height
34 in
Overall Width
23-3/4 in
Overall Depth
25-1/2 in
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695731
- Zoro #
- G311863476
- UPC #
- 707022409285
- Country of Origin
- China
- Item
- Guest/ Side Chair
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Height
- 34 in
- Overall Width
- 23-3/4 in
- Overall Depth
- 25-1/2 in
Description
Synthetic leather ensures lasting use and durability. Weighs less than 30 lbs., making it easy to lift and transport. Coordinates with the Interion Armless Synthetic Leather Reception Chair 695730 and the Interion Synthetic Leather Reception Bench 695732. Use the Interion Synthetic Leather Reception Chair with Arms to fill reception or guest areas with comfortable seating that is easy to lift and carry. This synthetic leather upholstered armless chair has a 4in thick cushion that provides fine comfort and support. Plus, the black powder coated steel frame is made to complement most commercial or industrial surroundings. Chair is designed to support up to 250 lbs. of weight. Seat dimensions: 23inW x 19-1/2inD x 18-1/2inH. Back dimensions: 23inW x 16inH. Traditional black finish chair blends well in a variety of settings. Easy assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.