Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelving Unit, Series Endurance Polyethylene Brown

  • Mfr # 7201BN

  • Zoro # G5909337


product price: $713.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Series
Endurance
Number of Shelves
4
Height
51 in
Width
20 in
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7201BN
Zoro #
G5909337
UPC #
-
Country of Origin
United States

Dimensions

Height
51 in
Width
20 in
Length
11 in
Overall Depth
18 in
Shelf Depth
18 in
Overall Height
42 in
Overall Width
30 in
Shelf Width
30 in

Details

Item
Open Chest
Series
Endurance
Number of Shelves
4
Color
Brown
Shape
Rectangular
Standards
Greenguard Gold Certified, ISO
Secure Facility Type
Institutional
Surface Material
Polyethylene
Assembly
No Assembly Required
Features
10-Year Factory Warranty, Molded-In Shelving
Ligature Resistant
Ligature Resistant
Material
Polyethylene
Shelf Weight Capacity
1,500 lb
Model Name
Open Chest
Includes Mounting Hardware
No Mounting Hardware
Distance Between Shelves
12 in
Flammability Standards
CAL 133
Product Type
Open Chest

Description

Shelving Unit, Freestanding, Open, Material Polyethylene, Number of Shelves 3, Width 20 In., Depth 10 In., Height 12 In., Brown, Standards ISO, Flame Retardant(Passes Cal 133)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.