Shop CORTECH
See all product information
Create Account
Side Table
- Mfr # 126484CL
- Zoro # G123437520
product price:Â
$
455.99
/ea
Free Shipping & Returns
Key Features
Overall Height
15 in
Shape
Square
Tabletop Color
Claylight
Model Name
Endurance(TM) Cube
Tabletop Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 126484CL
- Zoro #
- G123437520
- UPC #
- 819085013177
- Country of Origin
- United States
- Shape
- Square
- Tabletop Color
- Claylight
- Model Name
- Endurance(TM) Cube
- Tabletop Material
- Polyethylene
- Standards
- ISO
- Assembly
- Partially Assembled
- Structural Material
- Polyethylene
- Item
- Side Table
- Frame Color
- Claylight
- Flammability Standards
- CAL 133, UL 94 HB
- Accepts Ballast
- Ballast Accepted
- Features
- Complements Sabre, Sentinel, Crew and Other Molded Seating, Functions as a Low Table, Side Surface or Filler Piece, Inherently Antimicrobial Surface for Long-Term Cleanliness, Single-Piece Molded Design with no Metal or Wood Components
Dimensions
- Overall Height
- 15 in
- Overall Width
- 24 in
- Overall Depth
- 24 in
- Fits Chest Size
- Complements Sabre, Sentinel, Crew and Other Molded Seating, Functions as a Low Table, Side Surface or Filler Piece, Inherently Antimicrobial Surface for Long-Term Cleanliness, Single-Piece Molded Design with no Metal or Wood Components
Description
Side Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.