Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 66750CV
- Zoro # G423432157
product price:Â
$
1,337.99
/ea
Key Features
Accepts Ballast
Ballast Accepted
Overall Width
42 in
Assembly
Partially Assembled
Includes Game Top
No Game Top
Tabletop Color
Canvas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66750CV
- Zoro #
- G423432157
- UPC #
- 819085018752
- Country of Origin
- United States
- Accepts Ballast
- Ballast Accepted
- Item
- Table
- Assembly
- Partially Assembled
- Includes Game Top
- No Game Top
- Tabletop Color
- Canvas
- Shape
- Square
- Frame Color
- Canvas
- Tabletop Material
- Polyethylene
- Structural Material
- Polyethylene
- Ballast Capacity
- 100 lb
- Product Type
- Table
- Standards
- ISO 22196
- Features
- Base Affixes to Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Flammability Standards
- CAL 133, UL 94 HB
- Support Style
- X-Base
- Model Name
- Endurance(TM) 42 in Square X-Base Table
Dimensions
- Overall Width
- 42 in
- Overall Height
- 29 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.