Shop All Waiting Room & Guest Chairs
Cortech
Slate Blue Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series
Mfr # 106484SB
Zoro # G5971725
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Slate Blue
- Seat Material Polyethylene
- Overall Height 33"
- Overall Width 24"
Product Information
- Brand Cortech
- MFR # 106484SB
- Zoro # G5971725
- UPC # 819085012521
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33" |
Overall Width | 24" |
Overall Depth | 24" |
Seat Height | 18" |
Width | 24" |
Back Width | 24" |
Seat Depth | 18" |
Back Height | 15" |
Seat Width | 19" |
Height | 17-1/2" |
Details
Description
Reception Chair, Width 17 in, Series Sentinel, Color Slate Blue, Height 17 1/2 in, Weight Capacity 1,500 lb, Assembly No Assembly Required, Standards Flame Retardant, ISO, Features Tamperproof Screws, Can be used as Stand Alone or Together, Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Bookcase Storage Cabinet, Medium Gray (BCD18-72MGY)
- ALECO Interion® Office Chair Mat for Carpet - 46"W x 60"L - Straight Edge (120221)
- ACHIM IMPORTING Achim 28 x 64 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG228WH06)
- HON 18-1/4" W 4 Drawer File Cabinet, Light Gray, Legal (H514C.P.Q)
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BKS)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BK)
- AVE 6 BlackArm Chair, 30-1/2"L29-1/2"H, Fixed Arms, VinylSeat, Collection: PacificSeries (PAC51-V18)
- BOSS BurgundyGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BY)
- FLASH FURNITURE Office Chair, 34"L48"H, Adjustable Padded, HerculesSeries (GO-2149-LEA-GG)
- FLASH FURNITURE Restaurant Chair, 20-3/4"L34-1/2"H, VinylSeat, HerculesSeries (XU-DGW0008VRT-MAH-BLKV-GG)
- BAXTON STUDIO Thalassa White Modern Arm Chair (85-4325)
- Cortech Seating