Zoro Homepage

Stacking Chair, RazorBack Series, Polypropylene Buff

  • Mfr # 86484-B

  • Zoro # G5481637


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Seat Color
Buff
Back Color
Buff
Frame Material
Polypropylene
Cushion Thickness
Not Padded
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86484-B
Zoro #
G5481637
UPC #
819085010053
Country of Origin
United States

Dimensions

Cushion Thickness
Not Padded
Height
30 in
Width
20 in
Back Width
16"
Seat Width
18 1/2 in
Overall Height
30 in
Seat Depth
17 1/2 in
Overall Depth
21 in
Seat Height
18 1/2 in
Overall Width
21 in
Back Height
11-1/2"

Details

Seat Color
Buff
Back Color
Buff
Color
Buff
Frame Material
Polypropylene
Weight Capacity
1,500 lb
Style
Stacking Chair
Item
Stacking Chair
Back Material
Polypropylene
Assembled/Unassembled
Assembled
Features
Constructed with High Impact No Break Polypropylene, Injection Molded, Intense Use Stack Chair, One Piece
Standards
ANSI/BIFMA X5.1-2011, ASTM F1561-03
Frame Color
Buff
Ligature Resistant
Ligature Resistant
Seat Material
Polyethylene
Series
RazorBack
Assembly
Assembled
Leg Color
Buff
Flammability Standards
CAL 133
Stacking
Stackable
Number of Seats
1
Includes Arms
No Arms
Leg Material
Polyethylene
Product Type
Stacking Chair
Model Name
Razorback Chair
Accepts Ballast
Ballast Not Accepted
Includes Restraint Bar
No Restraint Bar

Description

Stacking Chair, Width 20 in, Series RazorBack, Color Buff, Leg Color Buff, Frame Material Polypropylene, Height 30 in, Weight Capacity 1,500 lb, Assembly Assembled, Standards ANSI/BIFMA X5.1-2011, ASTM F1561-03, Ligature Resistant Ligature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.