HERCULES 500 lb. Capacity High Density Navy Vinyl Stacking Chair with Sled Base
- Mfr # XU-8700-NVY-B-VYL-30-GG
- Zoro # G616181879
Key Features
Specifications
Product Information
- MFR #
- XU-8700-NVY-B-VYL-30-GG
- Zoro #
- G616181879
- UPC #
- 196861198274
- Country of Origin
- China
Dimensions
- Width
- 18.75 in
- Overall Length
- 23 in
Details
- Color
- Navy
- Frame Finish
- Powder Coat
- Material
- Foam, Metal, Vinyl
- Weight Capacity
- 500 lbs
- Frame Color
- Black
Description
Whether you need extra seating in lobby of your business or for the upcoming book club you're hosting, this versatile stackable chair is a flawless choice. Use this chair in a multitude of settings from church fellowship halls, office reception areas, classrooms and training rooms or in your home for extra seating. Line one wall of your conference room with these great chairs and be ready for those occasions when a client brings extra staff for your meeting or keep them stacked nearby for quick setup. Make transporting these visitor chairs even easier and equip yourself with the appropriate sized stack chair dolly. Rest assured that your temporary or permanent seating needs will be met with this multi-purpose stack chair suitable for any venue.
- Multipurpose Guest Side Chair for Commercial and Residential Use
- 500 lb. Static Weight Capacity
- Stack Quantity: 30
- Navy Vinyl Upholstery with CAL 117 Fire Retardant Foam
- 17 Gauge Steel Powder Coated Frame Finish
- Supportive Front Brace
- Floor Protector Plastic Glides
- Ideal for reception, lounge, hospitality, guest area and home seating needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.