Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stool
- Mfr # 330IGS
- Zoro # G523435300
product price:Â
$
486.99
/ea
Key Features
Model Name
Summit Stool
Seat Width
20 in
Leg Material
Polyethylene
Includes Mounting Hardware
No Mounting Hardware
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 330IGS
- Zoro #
- G523435300
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Width
- 20 in
- Seat Depth
- 20 in
- Overall Depth
- 21 in
- Seat Height
- 18 in
- Overall Height
- 18 in
- Overall Width
- 20 in
- Fits Chest Size
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Details
- Model Name
- Summit Stool
- Leg Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Accepts Ballast
- Ballast Accepted
- Standards
- GreenGuard Gold Certified, ISO
- Features
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
- Leg Color
- Indigo
- Product Type
- Stool
- Weight Capacity
- 1,000 lb
- Includes Arms
- No Arms
- Assembly
- Assembled
- Seat Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Stool
Description
Stool, Leg Color Indigo, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.