Stool
- Mfr # 330SE
- Zoro # G623437631
product price:Â
$
351.99
/ea
Key Features
Overall Height
18 in
Leg Color
Seagrass
Overall Width
20 in
Seat Height
18 in
Seat Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 330SE
- Zoro #
- G623437631
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 18 in
- Overall Width
- 20 in
- Seat Height
- 18 in
- Seat Width
- 20 in
- Seat Depth
- 20 in
- Overall Depth
- 21 in
- Fits Chest Size
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Details
- Leg Color
- Seagrass
- Features
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
- Seat Color
- Seagrass
- Product Type
- Stool
- Leg Material
- Polyethylene
- Assembly
- Assembled
- Includes Mounting Hardware
- No Mounting Hardware
- Accepts Ballast
- Ballast Accepted
- Includes Arms
- No Arms
- Weight Capacity
- 1,000 lb
- Standards
- GreenGuard Gold Certified, ISO
- Seat Material
- Polyethylene
- Model Name
- Summit Stool
- Item
- Stool
- Flammability Standards
- CAL 133, UL 94 HB
Description
Stool, Leg Color Seagrass, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.