Stool
- Mfr # 330MBS
- Zoro # G823436700
product price:Â
$
486.99
/ea
Key Features
Seat Width
20 in
Features
Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Overall Depth
21 in
Includes Arms
No Arms
Overall Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 330MBS
- Zoro #
- G823436700
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Width
- 20 in
- Overall Depth
- 21 in
- Overall Width
- 20 in
- Overall Height
- 18 in
- Seat Depth
- 20 in
- Seat Height
- 18 in
- Fits Chest Size
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Details
- Features
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
- Includes Arms
- No Arms
- Weight Capacity
- 1,000 lb
- Standards
- GreenGuard Gold Certified, ISO
- Item
- Stool
- Model Name
- Summit Stool
- Includes Mounting Hardware
- No Mounting Hardware
- Product Type
- Stool
- Flammability Standards
- CAL 133, UL 94 HB
- Leg Material
- Polyethylene
- Seat Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Leg Color
- Midnight Blue
- Assembly
- Assembled
Description
Stool, Leg Color Midnight Blue, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.