Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stool
- Mfr # 330OCS
- Zoro # G423434229
product price:Â
$
486.99
/ea
Key Features
Standards
GreenGuard Gold Certified, ISO
Product Type
Stool
Overall Depth
21 in
Seat Material
Polyethylene
Leg Color
Overcast
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 330OCS
- Zoro #
- G423434229
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 21 in
- Overall Width
- 20 in
- Seat Height
- 18 in
- Seat Width
- 20 in
- Overall Height
- 18 in
- Seat Depth
- 20 in
- Fits Chest Size
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Details
- Standards
- GreenGuard Gold Certified, ISO
- Product Type
- Stool
- Seat Material
- Polyethylene
- Leg Color
- Overcast
- Model Name
- Summit Stool
- Includes Mounting Hardware
- No Mounting Hardware
- Assembly
- Assembled
- Accepts Ballast
- Ballast Accepted
- Features
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
- Includes Arms
- No Arms
- Flammability Standards
- CAL 133, UL 94 HB
- Seat Color
- Overcast
- Weight Capacity
- 1,000 lb
- Item
- Stool
- Leg Material
- Polyethylene
Description
Stool, Leg Color Overcast, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.