Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stool
- Mfr # 331GY
- Zoro # G423433086
product price:Â
$
525.99
/ea
Key Features
Product Type
Stool
Model Name
Summit Veldura Stool
Seat Depth
20 in
Seat Width
20 in
Seat Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 331GY
- Zoro #
- G423433086
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Depth
- 20 in
- Seat Width
- 20 in
- Seat Height
- 18 in
- Overall Depth
- 21 in
- Overall Height
- 18 in
- Overall Width
- 20 in
- Fits Chest Size
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Details
- Product Type
- Stool
- Model Name
- Summit Veldura Stool
- Item
- Stool
- Accepts Ballast
- Ballast Accepted
- Includes Mounting Hardware
- No Mounting Hardware
- Features
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Arms
- No Arms
- Leg Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO
- Seat Material
- Polyethylene
- Leg Color
- Gray
- Weight Capacity
- 1,000 lb
- Assembly
- Assembled
Description
Stool, Leg Color Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.