Stool
- Mfr # 331SBS
- Zoro # G723437814
product price:Â
$
660.99
/ea
Key Features
Seat Height
18 in
Standards
GreenGuard Gold Certified, ISO
Accepts Ballast
Ballast Accepted
Includes Mounting Hardware
No Mounting Hardware
Seat Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 331SBS
- Zoro #
- G723437814
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Height
- 18 in
- Seat Depth
- 20 in
- Overall Width
- 20 in
- Seat Width
- 20 in
- Overall Depth
- 21 in
- Overall Height
- 18 in
- Fits Chest Size
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Details
- Standards
- GreenGuard Gold Certified, ISO
- Accepts Ballast
- Ballast Accepted
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Material
- Polyethylene
- Item
- Stool
- Includes Arms
- No Arms
- Features
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
- Model Name
- Summit Veldura Stool
- Weight Capacity
- 1,000 lb
- Assembly
- Assembled
- Leg Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Leg Color
- Slate Blue
- Product Type
- Stool
Description
Stool, Leg Color Slate Blue, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.