Stool
- Mfr # 331GYS
- Zoro # G523436222
product price:Â
$
660.99
/ea
Key Features
Standards
GreenGuard Gold Certified, ISO
Seat Depth
20 in
Leg Material
Polyethylene
Accepts Ballast
Ballast Accepted
Flammability Standards
CAL 133, UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 331GYS
- Zoro #
- G523436222
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Depth
- 20 in
- Overall Height
- 18 in
- Overall Width
- 20 in
- Seat Width
- 20 in
- Seat Height
- 18 in
- Overall Depth
- 21 in
- Fits Chest Size
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Details
- Standards
- GreenGuard Gold Certified, ISO
- Leg Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Flammability Standards
- CAL 133, UL 94 HB
- Weight Capacity
- 1,000 lb
- Assembly
- Assembled
- Product Type
- Stool
- Includes Arms
- No Arms
- Item
- Stool
- Seat Material
- Polyethylene
- Leg Color
- Gray
- Features
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
- Model Name
- Summit Veldura Stool
- Includes Mounting Hardware
- No Mounting Hardware
Description
Stool, Leg Color Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.