Stool
- Mfr # 7901CV
- Zoro # G223434948
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Leg Color
Canvas
Features
Bolts Directly to the Floor Through Concealed Mounting Points (Hardware not Provided), Commonly used in Cells with Desks or Other Fixed Furniture, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Rounded Edges and Smooth Surfaces Improve Safety
Overall Depth
16 1/2 in
Includes Mounting Hardware
No Mounting Hardware
Standards
GreenGuard Gold Certified, ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7901CV
- Zoro #
- G223434948
- UPC #
- 819085019001
- Country of Origin
- United States
Dimensions
- Overall Depth
- 16 1/2 in
- Overall Width
- 16 1/2 in
- Seat Width
- 12 in
- Seat Height
- 15 1/2 in
- Seat Depth
- 12 in
- Overall Height
- 15 1/2 in
- Fits Chest Size
- Bolts Directly to the Floor Through Concealed Mounting Points (Hardware not Provided), Commonly used in Cells with Desks or Other Fixed Furniture, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Rounded Edges and Smooth Surfaces Improve Safety
Details
- Leg Color
- Canvas
- Features
- Bolts Directly to the Floor Through Concealed Mounting Points (Hardware not Provided), Commonly used in Cells with Desks or Other Fixed Furniture, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Rounded Edges and Smooth Surfaces Improve Safety
- Item
- Stool
- Includes Mounting Hardware
- No Mounting Hardware
- Standards
- GreenGuard Gold Certified, ISO 22196
- Weight Capacity
- 1,000 lb
- Flammability Standards
- CAL 133, UL 94 HB
- Leg Material
- Polyethylene
- Product Type
- Stool
- Model Name
- Endurance(TM) Floor Mounted Stool
- Seat Color
- Canvas
- Assembly
- Assembled
- Seat Material
- Polyethylene
- Includes Arms
- No Arms
Description
Stool, Leg Color Canvas, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Bolts Directly to the Floor Through Concealed Mounting Points (Hardware not Provided), Commonly used in Cells with Desks or Other Fixed Furniture, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Rounded Edges and Smooth Surfaces Improve Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.