Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sync Chair, Brown Seat, 29 in W 32 in L 33 in H, Polyethylene Seat

  • Mfr # 270BN

  • Zoro # G611903360


product price: $485.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Seat Color
Brown
Seat Material
Polyethylene
Overall Height
33 in
Overall Width
29 in
Overall Depth
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270BN
Zoro #
G611903360
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Width
29 in
Overall Depth
32 in
Seat Height
19 in
Seat Width
29 in
Seat Depth
32 in

Details

Item
Sync Chair
Seat Color
Brown
Seat Material
Polyethylene
Color
Brown
Features
Easy to Clean, Sanitize and Maintain, Integral Plinth Base for Stability and Floor Mounting Integrity, Raised Edge for Easy Clean Up, Sound Dampening
Standards
Green Guard Gold Certified, ISO 22196
Leg Color
Brown
Weight Capacity
1,500 lb
Modular Component Type
Standalone
Includes Restraint Bar
No Restraint Bar
Accepts Ballast
Ballast Not Accepted
Number of Seats
1
Model Name
Sync Chair
Leg Material
Polyethylene
Flammability Standards
CAL 133, UL 94 HB
Product Type
Armless Chair
Includes Mounting Hardware
No Mounting Hardware
Includes Arms
No Arms

Description

Sync Chair, Leg Color Brown, Weight Capacity 1,500 lb, Standards Green Guard Gold Certified, ISO 22196, Features Easy to Clean, Sanitize and Maintain, Integral Plinth Base for Stability and Floor Mounting Integrity, Raised Edge for Easy Clean Up, Sound Dampening

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.