Zoro Homepage

Sync Cube with Door, 15"H, Midnight Blue

  • Mfr # 276MBS

  • Zoro # G811903320


product price: $554.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Tabletop Material
Polyethylene
Frame Color
Midnight Blue
Weight Capacity
1,500 lb
Product Type
End Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
276MBS
Zoro #
G811903320
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
31 in
Overall Height
15 in
Overall Depth
31 in

Details

Item
Sync Cube with Door
Shape
Rectangle
Tabletop Material
Polyethylene
Tabletop Color
Midnight Blue
Frame Color
Midnight Blue
Weight Capacity
1,500 lb
Product Type
End Table
Includes Game Top
No Game Top
Flammability Standards
CAL 133, UL 94 HB
ADA Compliant
Not ADA Compliant
Standards
Green Guard Gold Certified, ISO 22196
Model Name
All Purpose Sync Cube End Table
Support Style
Integral
Accepts Ballast
Ballast Accepted
Ballast Capacity
50 lb
Includes Mounting Hardware
No Mounting Hardware
Structural Material
Polyethylene
Features
Easy to Clean, Sanitize and Maintain, Raised Edge for Easy Clean Up

Description

Sync Cube with Door,15"H,Midnight Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.