Shop CORTECH
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sync Slim Chair with Door, Indigo Seat, 25 in W 32 in L 33 in H, Polyethylene Seat
- Mfr # 272IGS
- Zoro # G311903356
product price:Â
$
532.99
/ea
Key Features
Seat Color
Indigo
Seat Material
Polyethylene
Overall Height
33 in
Overall Width
25 in
Overall Depth
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272IGS
- Zoro #
- G311903356
- UPC #
- -
- Country of Origin
- United States
- Item
- Sync Slim Chair with Door
- Seat Color
- Indigo
- Seat Material
- Polyethylene
- Color
- Indigo
- Features
- Easy to Clean, Sanitize and Maintain, Raised Edge for Easy Clean Up, Sound Dampening
- Standards
- Green Guard Gold Certified, ISO 22196
- Weight Capacity
- 1,500 lb
- Leg Color
- Indigo
- Number of Seats
- 1
- Flammability Standards
- CAL 133, UL 94 HB
- Leg Material
- Polyethylene
- Includes Restraint Bar
- No Restraint Bar
- Modular Component Type
- Standalone
- Product Type
- Armless Chair
- Ballast Capacity
- 300 lb
- Model Name
- Sync Slim Chair
- Accepts Ballast
- Ballast Accepted
- Includes Arms
- No Arms
- Includes Mounting Hardware
- No Mounting Hardware
Dimensions
- Overall Height
- 33 in
- Overall Width
- 25 in
- Overall Depth
- 32 in
- Seat Height
- 19 in
- Seat Depth
- 32 in
- Seat Width
- 25 in
- Fits Chest Size
- Easy to Clean, Sanitize and Maintain, Raised Edge for Easy Clean Up, Sound Dampening
Description
Sync Slim Chair with Door, Leg Color Indigo, Weight Capacity 1,500 lb, Standards Green Guard Gold Certified, ISO 22196, Features Easy to Clean, Sanitize and Maintain, Raised Edge for Easy Clean Up, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.