Sync Wedge Chair, Indigo Seat, 31 in W 32 in L 33 in H, Polyethylene Seat

  • Mfr # 274IG

  • Zoro # G811903290


product price:  $455.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Seat Color
Indigo
Seat Material
Polyethylene
Overall Height
33 in
Overall Width
31 in
Overall Depth
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
274IG
Zoro #
G811903290
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Width
31 in
Overall Depth
32 in
Seat Height
19 in
Seat Width
31 in
Seat Depth
32 in

Details

Item
Sync Wedge Chair
Seat Color
Indigo
Seat Material
Polyethylene
Color
Indigo
Leg Color
Indigo
Features
Easy to Clean, Sanitize and Maintain, Raised Edge for Easy Clean Up, Sound Dampening
Weight Capacity
1,000 lb
Standards
Green Guard Gold Certified, ISO 22196
Number of Seats
1
Flammability Standards
CAL 133, UL 94 HB
Leg Material
Polyethylene
Accepts Ballast
Ballast Not Accepted
Includes Arms
No Arms
Product Type
Armless Chair
Includes Restraint Bar
No Restraint Bar
Model Name
Sync Wedge Chair
Includes Mounting Hardware
No Mounting Hardware

Description

Sync Wedge Chair, Leg Color Indigo, Weight Capacity 1,000 lb, Standards Green Guard Gold Certified, ISO 22196, Features Easy to Clean, Sanitize and Maintain, Raised Edge for Easy Clean Up, Sound Dampening

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.