
Hercules Tucker Black Lightweight Foldable Chairs, Removable Black Vinyl Padded Seats, 4PK
Mfr # 4-LE-L-1M-BK-GG
Zoro # G622936579
product price: $202.99
/pk 4, $50.75/ea
Free Shipping & Returns
Key Features
Seat Color
Black
Weight Capacity
800 lbs
Overall Height
31.25 in
Overall Length
18.25 in
Overall Width
17.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4-LE-L-1M-BK-GG
Zoro #
G622936579
UPC #
889142414032
Country of Origin
China
Dimensions
Overall Height
31.25 in
Overall Length
18.25 in
Overall Width
17.5 in
Details
Seat Color
Black
Weight Capacity
800 lbs
Material
Foam, Polypropylene, Vinyl
Description
Durability meets design in this Set of 4 Commercial Grade Black Resin Folding Chairs, built to elevate any event. Designed with UV-stabilized propylene resin, the frames won’t fade, crack, or require repainting, even after prolonged outdoor exposure. Comfort is never sacrificed thanks to the removable black vinyl padded seats, which offer guests support and easy cleaning between uses. Snap-off design makes it simple to replace or clean the cushions as needed. Whether you’re setting up for a wedding, conference, church service, or outdoor event, these chairs fold and store effortlessly. The lightweight frames are easy to handle while still supporting up to 800 lbs. static weight per chair making them ideal for long-term commercial use. With weather resistance, modern styling, and user-friendly features, these chairs are a smart solution for venues that demand performance and presentation in one package.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.