Sync Wedge Chair, Stone Gray Seat, 31 in W 32 in L 33 in H, Polyethylene Seat

  • Mfr # 274SG

  • Zoro # G811903245


product price:  $455.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Seat Color
Stone Gray
Seat Material
Polyethylene
Overall Height
33 in
Overall Width
31 in
Overall Depth
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274SG
Zoro #
G811903245
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Width
31 in
Overall Depth
32 in
Seat Height
19 in
Seat Depth
32 in
Seat Width
31 in

Details

Item
Sync Wedge Chair
Seat Color
Stone Gray
Seat Material
Polyethylene
Color
Stone Gray
Standards
Green Guard Gold Certified, ISO 22196
Weight Capacity
1,000 lb
Leg Color
Stone Gray
Features
Easy to Clean, Sanitize and Maintain, Raised Edge for Easy Clean Up, Sound Dampening
Number of Seats
1
Accepts Ballast
Ballast Not Accepted
Leg Material
Polyethylene
Model Name
Sync Wedge Chair
Includes Restraint Bar
No Restraint Bar
Product Type
Armless Chair
Flammability Standards
CAL 133, UL 94 HB
Includes Mounting Hardware
No Mounting Hardware
Includes Arms
No Arms

Description

Sync Wedge Chair, Leg Color Stone Gray, Weight Capacity 1,000 lb, Standards Green Guard Gold Certified, ISO 22196, Features Easy to Clean, Sanitize and Maintain, Raised Edge for Easy Clean Up, Sound Dampening

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.