Sync Wedge Chair with Door, Black Seat, 31 in W 32 in L 33 in H, Polyethylene Seat

  • Mfr # 274BKS

  • Zoro # G111903259


product price:  $554.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Seat Color
Black
Seat Material
Polyethylene
Overall Height
33 in
Overall Width
31 in
Overall Depth
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
274BKS
Zoro #
G111903259
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Width
31 in
Overall Depth
32 in
Seat Depth
32 in
Seat Width
31 in
Seat Height
19 in

Details

Item
Sync Wedge Chair with Door
Seat Color
Black
Seat Material
Polyethylene
Color
Black
Standards
Green Guard Gold Certified, ISO 22196
Features
Easy to Clean, Sanitize and Maintain, Raised Edge for Easy Clean Up, Sound Dampening
Leg Color
Black
Weight Capacity
1,000 lb
Number of Seats
1
Includes Mounting Hardware
No Mounting Hardware
Accepts Ballast
Ballast Accepted
Model Name
Sync Wedge Chair
Product Type
Armless Chair
Includes Arms
No Arms
Ballast Capacity
300 lb
Includes Restraint Bar
No Restraint Bar
Flammability Standards
CAL 133, UL 94 HB
Leg Material
Polyethylene

Description

Sync Wedge Chair with Door, Leg Color Black, Weight Capacity 1,000 lb, Standards Green Guard Gold Certified, ISO 22196, Features Easy to Clean, Sanitize and Maintain, Raised Edge for Easy Clean Up, Sound Dampening

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.