Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 361BGS
- Zoro # G123436875
product price:Â
$
1,648.99
/ea
Key Features
Shape
Circle
Features
Product Type
Table
Frame Color
Blue/Gray
Overall Height
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 361BGS
- Zoro #
- G123436875
- UPC #
- -
- Country of Origin
- United States
- Shape
- Circle
- Features
- Product Type
- Table
- Frame Color
- Blue/Gray
- Assembly
- Partially Assembled
- Tabletop Color
- Blue/Gray
- Item
- Table
- Model Name
- Summit Table
- Standards
- ISO
- Accepts Ballast
- Ballast Accepted
- Includes Game Top
- No Game Top
- Tabletop Material
- Laminate
- Structural Material
- Polyethylene
Dimensions
- Overall Height
- 29 in
- Overall Diameter
- 42 in
- Fits Chest Size
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.