Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 361CLS
- Zoro # G623436092
product price:Â
$
1,648.99
/ea
Key Features
Overall Diameter
42 in
Includes Game Top
No Game Top
Overall Height
29 in
Structural Material
Polyethylene
Assembly
Partially Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 361CLS
- Zoro #
- G623436092
- UPC #
- -
- Country of Origin
- United States
- Tabletop Color
- Claylight
- Includes Game Top
- No Game Top
- Structural Material
- Polyethylene
- Assembly
- Partially Assembled
- Accepts Ballast
- Ballast Accepted
- Product Type
- Table
- Tabletop Material
- Laminate
- Frame Color
- Claylight
- Features
- Model Name
- Summit Table
- Shape
- Circle
- Item
- Table
- Standards
- ISO
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 29 in
- Fits Chest Size
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.